AB & A™
Classic Plastic Push-Pull Drain in Satin Nickel
Part #I62009 | Item #1833599 | Manufacturer Part #62009
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 20
How to get it:
Product Details
- Classic waste and overflow half kit for Schedule 40 PVC piping
- Kit includes Push eN Lift Stopper, strainer, high-flow overflow plate, and test kit
- Push-on design for tool-free installation
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
- Does not require torch and solder
Documents
Specifications
ASME Specifications: ASME A112.18.2 2005
Application: Residential
CSA Certified: CSA B125.2 2005
Collection: Classic
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Connecting Pipe: No Piping
Drain Body Material: Plastic
Drain Body Material Type: PVC
Fits Pipe Size: 1-1/2 in
IAPMO Listed: Yes
Schedule Class: 40
Trim Only: No
Weight: 1