Classic Plastic Push-Pull Drain in White

Part #I62093  |  Item #1947525  |  Manufacturer Part #62093

$98.14 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 20

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Half kit (no pipe and tee)
  • No tools required to install or test
  • High-flow capacity slotted overflow plate provides drainage through the tub overflow
  • Includes thin gasket for thick-walled tubs and test kit
  • ADA compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2 2005

Application: Schedule 40 Pipe

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2 2005

Collection: Classic

Color Finish: White

Color Finish Category: Whites

Diameter: 2-7/8 in

Drain Body Material: Plastic

Drain Body Material Type: PVC

Fits Pipe Size: 1-1/2 in

IAPMO Listed: Yes

Product Type: Half Kit