Classic Plastic Toe-Tap Drain in Polished Chrome

Part #I62078  |  Item #4322779  |  Manufacturer Part #62078

$27.73 EACH

Fits Pipe Size:

1-1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 20
  • Pallet: 240
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Classic rough-in half kit for Schedule 40 PVC piping
  • Less pipe and tee
  • Strainer fits 1-1/2-inch (11-1/2 TPI) pipe
  • Test kit allows waste and overflow system to be pressure tested for safety
  • Available in a variety of finishes to match your décor

Specifications

Application: Residential

Collection: Classic

Color Finish: Chrome

Color Finish Category: Chromes

Fits Pipe Size: 1-1/2 in

IAPMO Listed: Yes

Material: Plastic

Material Type: PVC

Product Type: Rough-in Kit

Schedule Class: 40

Weight: 1