Classic Push-Pull Drain in Oil Rubbed Bronze

Part #IPS60108  |  Item #3824145  |  Manufacturer Part #60108

$45.43 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Waste and overflow trim kit designed for quick-and-easy installation
  • Includes Push eN Lift Stopper, high-flow overflow plate, and press-in strainer cover
  • Press-in strainer made of durable stainless steel with a rubber washer to ensure a tight fit
  • Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • High-flow design allows water to drain at 7 GPM (gallons per minute)

Specifications

Application: Residential

Collection: Classic

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Fits Pipe Size: 3 in

IAPMO Listed: Yes

Thread Type: Coarse

Trim Only: Yes

WaterSense Labeled: No