PVC Half Kit Waste and Overflow Drain with Push eN Lift Stopper and Zinc Strainer in Polished Chrome
Classic PVC Half Kit Waste and Overflow Drain with Push eN Lift Stopper and Zinc Strainer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kit includes Push en Lift stopper, strainer, high-flow overflow plate, and test kit
- Push-on design for tool-free installation
- Classic waste and overflow half kit for schedule 40 PVC piping
- Zinc strainer
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
Specifications
- ASME:
- ASME A112.18.2 2005
- Application:
- Residential
- CSA Certified:
- CSA B125.2 2005
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Material Type:
- PVC
- Schedule Class:
- 40
- Trim Only:
- No
- Weight:
- 1 lb