PVC Half Kit Waste and Overflow Drain with Push eN Lift Stopper in Polished Chrome
Classic PVC Half Kit Waste and Overflow Drain with Push eN Lift Stopper in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Classic waste and overflow half kit for Schedule 40 ABS piping
- Kit includes Push eN Lift Stopper, strainer, high-flow overflow plate, and test kit
- Push-on design for tool-free installation
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
Specifications
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Outlet Type:
- Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 767580036460