This product requires certification to purchase.

Toe-Tap Drain in Oil Rubbed Bronze

AB & A™

Classic Toe-Tap Drain in Oil Rubbed Bronze

  • Fast #
  • Part #I63250
  • Item #4891844
  • Manufacturer Part #63250
5 out of 5 Customer Rating
Brand image
AB & A™

Classic Toe-Tap Drain in Oil Rubbed Bronze

  • Fast #
  • Part #I63250
  • Item #4891844
  • Manufacturer Part #63250
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Classic waste and overflow finish kit with improved design and functionality
  • Tub finish kit includes Toe Touch stopper, brass strainer, and classic high-flow overflow plate
  • Push-on design for quick, tool-free installation; overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Brass strainer fits 1-1/2 inch (11-1/2 TPI) pipe thread in waste shoe
  • High-flow slotted design allows water to drain at 7 GPM (gallons per minute)
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Classic
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
UPC:
767580041259
WaterSense Labeled:
No
Width:
3 in