Toe-Tap Drain in Polished Chrome
Classic Toe-Tap Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
- Classic waste and overflow finish kit with improved design and functionality
- Tub finish kit includes Toe Touch stopper, brass strainer, and classic high-flow overflow plate
- Push-on design for quick, tool-free installation; overflow cover plate easily secures to overflow elbow for snug fit against tub wall
- Brass strainer fits 1-1/2 inch (11-1/2 TPI) pipe thread in waste shoe
- High-flow slotted design allows water to drain at 7 GPM (gallons per minute)
Specifications
- ADA Compliant:
- No
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- UPC:
- 767580045660
- WaterSense Labeled:
- No
- Width:
- 3