Classic Toe Touch Stopper Overflow Trim Kit in Satin Nickel

Part #I63255  |  Item #5154571  |  Manufacturer Part #63255

$78.41 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Classic waste and overflow finish kit with improved design and functionality
  • Tub finish kit includes Toe Touch Stopper, brass strainer, and classic high-flow overflow plate
  • Push-on design for quick, tool-free installation; overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Brass strainer fits 1-1/2-inch (11-1/2 TPI) pipe thread in waste shoe
  • High-flow slotted design allows water to drain at 7 GPM (gallons per minute)

Specifications

Collection: Classic

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Drain Component Type: Drain Trim Kit

Height: 3 in

IAPMO Listed: No

Product Type: Toe Touch Stopper Overflow Trim Kit

Width: 5 in