Half Kit in Matte Black
Half Kit in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Classic rough-in half kit for Schedule 40 PVC piping
- Strainer fits 1-1/2-inch (11-1/2 TPI) pipe
- Available in a variety of finishes to match your décor
Documents
Specifications
- Diameter:
- 1-1/2 in
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Plastic
- Product Type:
- Rough-in Kit