Half Kit Trim with Plastic Stopper in Polished Chrome
Half Kit Trim with Plastic Stopper in Polished Chrome
Product Details
Product Details
- "Classic" high-flow capacity slotted overflow plate provides greater drainage through the tub overflow
- Includes Push end lift stopper and classic high-flow overflow plate
- Push-on design for quick, tool-free installation
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
- High-flow design allows water flow at approximately 7 gpm (gallons per minute)
- Stopper is brass unless noted
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Component Type:
- Stopper
- Drain Type:
- Bathtub Drain
- IAPMO Listed:
- No
- Material:
- Brass, Plastic
- Material Type:
- ABS, PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- UPC:
- 767580044755