This product requires certification to purchase.

Plastic Lift & Turn Drain in Chrome

AB & A™

Plastic Lift & Turn Drain in Chrome

  • Fast #
  • Part #IPS61040
  • Item #1240917
  • Manufacturer Part #1101
3.1 out of 5 Customer Rating
Brand image
AB & A™

Plastic Lift & Turn Drain in Chrome

  • Fast #
  • Part #IPS61040
  • Item #1240917
  • Manufacturer Part #1101
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • One-hole waste and overflow full kit for schedule 40 ABS piping
  • Includes turn top stopper and one-hole overflow plate
  • Test kit ensures waste and overflow system is safe and functioning properly
  • Full kit comes complete with pipe, tee, and test kit
  • Available in a variety of finishes to match any decor
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Width
7-19/50 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Drain Body Material
Plastic
Drain Body Material Type
ABS
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Warranty & Product Information
ASME
ASME A112.18.2
IAPMO Listed
No
UPC
767580001642