Plastic Lift & Turn Drain in Polished Chrome

You last purchased this on
 
AB & A™

Plastic Lift & Turn Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AB & A™

Plastic Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #I61042
  • Item #4322853
  • Manufacturer Part #61042
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Test kit ensures waste and overflow system is safe and functioning properly
  • Available in a variety of finishes to match any décor
  • One-hole waste and overflow full kit for schedule 40 ABS piping
  • Requires Certification

Documents


Specifications

Application:
PVC Schedule 40 Pipe, Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
IAPMO Listed -:
No
Product Type:
Full Kit, Turn Top
Trim Only:
No
WaterSense Labeled:
No