This product requires certification to purchase.

Plastic Push-Pull Drain in Chrome

AB & A™

Plastic Push-Pull Drain in Chrome

  • Fast #
  • Part #I61047
  • Item #5154630
  • Manufacturer Part #61047
3.1 out of 5 Customer Rating
Brand image
AB & A™

Plastic Push-Pull Drain in Chrome

  • Fast #
  • Part #I61047
  • Item #5154630
  • Manufacturer Part #61047
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Waste and overflow full kit compatible with tubular piping via a locknut
  • User-friendly slip joint design for easy assembly
  • Includes Push end Lift stopper, two-hole overflow plate, and strainer
  • Durable construct with poly washers in all compression nuts for a tight seal
  • Chrome finish (overflow plate, strainer, and stopper)
  • Heavy duty versions available
  • Available with half or full ferrules
  • Poly washers standard in compression nuts
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
UPC:
767580077555
Width:
7 in