This product requires certification to purchase.

Plastic Push-Pull Drain in Chrome

AB & A™

Plastic Push-Pull Drain in Chrome

  • Fast #
  • Part #I62024
  • Item #1665818
  • Manufacturer Part #62024
5 out of 5 Customer Rating
Brand image
AB & A™

Plastic Push-Pull Drain in Chrome

  • Fast #
  • Part #I62024
  • Item #1665818
  • Manufacturer Part #62024
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Waste and overflow half kit for schedule 40 ABS piping
  • Includes Push end Lift stopper, strainer, and one-hole overflow plate
  • Test kit allows waste and overflow system to be pressure tested for safety
  • Less pipe and tee
  • Available in a variety of finishes to match your décor
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Material Type:
ABS
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
UPC:
767580034268
WaterSense Labeled:
No
Width:
7 in