This product requires certification to purchase.

Plastic Push-Pull Drain in Polished Nickel

AB & A™

Plastic Push-Pull Drain in Polished Nickel

  • Fast #
  • Part #I62495
  • Item #2174944
  • Manufacturer Part #2221-PN
4.8 out of 5 Customer Rating
Brand image
AB & A™

Plastic Push-Pull Drain in Polished Nickel

  • Fast #
  • Part #I62495
  • Item #2174944
  • Manufacturer Part #2221-PN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Half kit (no pipe and tee)
  • No tools required to install or test
  • High-flow capacity slotted overflow plate provides drainage through the tub overflow
  • Includes thin gasket for thick-walled tubs and test kit
  • Brass strainer and stopper
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Connecting Pipe:
No Piping
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Material Type:
ABS
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
UPC:
767580038129
WaterSense Labeled:
No