Plastic Push-Pull Drain in Satin Nickel
Plastic Push-Pull Drain in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Waste and overflow half kit for schedule 40 PVC piping
- Includes Push end Lift stopper, strainer, and one-hole overflow plate
- Test kit allows waste and overflow system to be pressure tested for safety
- Less pipe and tee
- Available in a variety of finishes to match your décor
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- UPC:
- 767580035302
- WaterSense Labeled:
- No
- Width:
- 7 in