Plastic Push-Pull Drain in Satin Nickel
Plastic Push-Pull Drain in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 240Product Details
Product Details
- One-hole waste and overflow full kit for schedule 40 ABS piping
- Includes Push end Lift stopper, strainer, and one-hole overflow plate
- Test kit ensures waste and overflow system is safe and functioning properly
- Full kit comes complete with pipe, tee, and test kit
- Available in a variety of finishes to match any décor
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- UPC:
- 767580031564
- Width:
- 7 in