Plastic Toe-Tap Drain in Polished Chrome
Plastic Toe-Tap Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 240Product Details
Product Details
- Classic rough-in half kit for schedule 40 PVC piping
- Less pipe and tee
- Strainer fits 1-1/2-inch (11-1/2 TPI) pipe
- Test kit allows waste and overflow system to be pressure tested for safety
- Available in a variety of finishes to match your decor
- Includes brass strainer 1-1/2" x 11-1/2" pipe size
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thread Type:
- Threaded
- UPC:
- 767580044700