Press-In Trim Kit in Polished Chrome

You last purchased this on
 
AB & A™

Press-In Trim Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AB & A™

Press-In Trim Kit in Polished Chrome

  • Fast #
  • Part #I60170
  • Item #7048414
  • Manufacturer Part #60170
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes Push eN Lift Stopper, high-flow overflow plate, and press-in strainer cover
  • Press-in strainer made of durable stainless steel with a rubber washer to ensure a tight fit
  • Waste and overflow trim kit designed for quick-and-easy installation
  • High-flow design allows water to drain at 7 GPM (gallons per minute)
  • Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5 in
Drain Component Type:
Drain Trim Kit
Grate Color Finish Category:
Chrome Tones
Height:
2 in
IAPMO Listed -:
No
Material:
Stainless Steel
Product Type:
Press In Trim Kit
Width:
6 in