Push Lift Half Kit in Matte Black
Push Lift Half Kit in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- "Classic" high-flow capacity slotted overflow plate provides greater drainage through the tub overflow
- Thin gasket included for thick walled tubs (e.g. marble)
- Strainer and stopper are brass unless noted
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-7/8
- Material:
- Plastic
- Product Type:
- Waste and Overflow
- Type:
- I62281