Push-Pull Drain in Chrome
Push-Pull Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 640-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Waste and overflow conversion finish kit for replacing two-hole tub trims with a one-hole system
- One-hole overflow plate with screw and conversion bar
- 1-1/2 inch (16 TPI) strainer replacement with Push end Lift stopper
- Bushing adapts strainer to fit 1-1/2 inch (11-1/2 TPI) piping
- Available in a variety of finishes to match your décor
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- UPC:
- 767580010606
- WaterSense Labeled:
- No
- Width:
- 4 in