This product requires certification to purchase.

Push-Pull Drain in Satin Chrome

AB & A™

Push-Pull Drain in Satin Chrome

  • Fast #
  • Part #I63285
  • Item #4083761
  • Manufacturer Part #63285
5 out of 5 Customer Rating
Brand image
AB & A™

Push-Pull Drain in Satin Chrome

  • Fast #
  • Part #I63285
  • Item #4083761
  • Manufacturer Part #63285
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Trim Only:
No
UPC:
767580039669
WaterSense Labeled:
No