Push-Pull Drain in Satin Nickel
Push-Pull Drain in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No