PVC Push-Pull Half Kit Drain in Champagne Bronze
PVC Push-Pull Half Kit Drain in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic rough-in half kit for Schedule 40 ABS piping
- Less pipe and tee
- Strainer fits 1-1/2-inch (11-1/2 TPI) pipe
- Test kit allows waste and overflow system to be pressure tested for safety
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Drain Component Type:
- Half Kit
- Drain Type:
- Bathtub Drain
- IAPMO Listed:
- No
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 767580622625