This product requires certification to purchase.

3 in. Bell Plastic Cleanout

AB & A™

Quick-Fit 3 in. Bell Plastic Cleanout

  • Fast #
  • Part #I69575
  • Item #3181579
  • Manufacturer Part #KCOB-3
4.1 out of 5 Customer Rating
Brand image
AB & A™

Quick-Fit 3 in. Bell Plastic Cleanout

  • Fast #
  • Part #I69575
  • Item #3181579
  • Manufacturer Part #KCOB-3
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Includes screw
  • Cleanout cover conceals unsightly drain cleanout plugs
  • Tapped plug
  • AB&A cleanout covers offer a simple and elegant solution for covering, concealing, and protecting drain cleanout plugs
  • Ideal for cleanouts that are accessible through a wall inside of the home, AB&A cleanout covers screw easily in place into the existing countersunk plug, hiding it from sight
  • These packages include an ABS cleanout cover with a 4-1/2-inch diameter and white finish
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4-1/2 in
Fits Pipe Size
3 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
No
Collection
Quick-Fit
Cover Color Finish
White
Cover Shape
Round
Drain Base Material
Plastic
Drain Base Material Type
ABS
Outlet Type
Bell
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
Product Type
Cleanout
UPC
767580050602