3 in. Plastic Cleanout
Quick-Fit 3 in. Plastic Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plastic cleanout fitting for Schedule 40 DWV (drain, waste, and vent) piping
- Durable PVC construction; won’t rust or corrode in outdoor environments
- Fits inside Schedule 40 DWV piping to create a tight seal
- Has a ridged edge for a plastic cleanout plug (not included)
- Presses into pipe to create a tight seal
Specifications
- Adjustable:
- No
- Collection:
- Quick-Fit
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 3 in
- Height:
- 1 in
- IAPMO Listed:
- Yes
- Plug Included:
- No
- Product Type:
- Cleanout Fitting
- UPC:
- 767580015281