2-1/2 in. Tapped Countersunk Plug
Series 201 2-1/2 in. Tapped Countersunk Plug
All Sizes
Product Details
Product Details
- Available tapped 1/4 Inch or 5/16 Inch
Specifications
- Application:
- Residential
- Collection:
- Series 201
- Fitting Size 1:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Tapped, Countersunk, Plug
- Material:
- Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 767580014284