Call for Pricing
Call for Pricing
This product requires certification to purchase.

1-1/2 in. ABS Countersunk Cleanout Plug

AB & A™

Series 3051 1-1/2 in. ABS Countersunk Cleanout Plug

Brand image
AB & A™

Series 3051 1-1/2 in. ABS Countersunk Cleanout Plug

  • Fast #
  • Part #I68506
  • Item #1634284
  • Manufacturer Part #68506
4.5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Looking for compatible parts?

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Threaded plastic plug for drain cleanout
  • Durable ABS construction with a slotted countersunk head
  • Tight seal prevents wastewater, fumes, and sewer gases from leaking out of the cleanout
  • Prevents debris and vermin from entering cleanout
  • Made of plastic that won’t rust or corrode in outdoor environments
  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
Collection:
Series 3051
Color Finish Name:
Black
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cleanout Plug
Head Style:
Countersunk
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #PF33846
Item #760266
3.6 out of 5 Customer Rating
Requires Certification
Part #UQ4760500
Item #525328
4.4 out of 5 Customer Rating
Requires Certification
Part #PDWVS4K
Item #21991
4.3 out of 5 Customer Rating
Requires Certification
Part #JI53078
Item #4378113
3.4 out of 5 Customer Rating
Requires Certification
Part #CPFGPF20
Item #403425
3.7 out of 5 Customer Rating
Requires Certification
Part #PFX146324
Item #2405309
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing