2 in. Plastic Countersunk Cleanout Plug
Series 3051 2 in. Plastic Countersunk Cleanout Plug
All Sizes
Product Details
Product Details
- Threaded plastic plug for drain cleanout
- Durable PVC construction with a slotted countersunk head
- Tight seal prevents wastewater, fumes, and sewer gases from leaking out of the cleanout
- Prevents debris and vermin from entering cleanout
- Made of plastic that won’t rust or corrode in outdoor environments
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- Series 3051
- Color Finish Name:
- Black
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Countersunk
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- UPC:
- 767580015571