This product requires certification to purchase.

4 in. Plastic Countersunk Cleanout Plug

AB & A™

Series 3051 4 in. Plastic Countersunk Cleanout Plug

  • Fast #
  • Part #I68517
  • Item #1267813
  • Manufacturer Part #3054-CP
4.5 out of 5 Customer Rating
Brand image
AB & A™

Series 3051 4 in. Plastic Countersunk Cleanout Plug

  • Fast #
  • Part #I68517
  • Item #1267813
  • Manufacturer Part #3054-CP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1350
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Description
  • Threaded plastic plug for drain cleanout
  • Durable PVC construction with a slotted countersunk head
  • Tight seal prevents wastewater, fumes, and sewer gases from leaking out of the cleanout
  • Prevents debris and vermin from entering cleanout
  • Made of plastic that won’t rust or corrode in outdoor environments
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Collection
Series 3051
Color Finish Name
Black
Fitting Type
Cleanout Plug
Head Style
Countersunk
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
Residential
IAPMO Listed
No
Origin
Domestic
UPC
767580015694