Plastic Trip Lever Drain in Chrome
Series 4151 Plastic Trip Lever Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 120Product Details
Product Details
- Trip lever waste and overflow full kit with heavy-duty PVC piping
- Kit includes two-hole G-style trip lever overflow plate and strainer
- Durably designed with thicker drain shoe and overflow elbow
- Heavier gauge plastic on linkage with included compression nut for a tight seal
- Does not require torch and solder
- Standard-length: 6-1/6- to 7-1/2-inch length by 12-9/16- to 15-3/16-inch height
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Series 4151
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- UPC:
- 767580058691