4 in. Brass Square Head Clean-Out Plug
Southern 4 in. Brass Square Head Clean-Out Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2700Product Details
Product Details
- Southern code cleanout plug for drain cleanout pipes
- Durable brass construction with square raised head
- Creates a tight seal to secure cleanout from debris and vermin
- Prevents wastewater, fumes, and sewer gases from leaking out of the cleanout
- Available in a variety of sizes to fit many cleanout pipes
Specifications
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Southern
- Cover Shape:
- Square
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 4 in
- Height:
- 4/5 in
- IAPMO Listed:
- No
- Outlet Type:
- NPT
- Plug Included:
- Yes
- Product Type:
- Cleanout Plug
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 767580014543