Toe-Tap Drain in Polished Chrome
Toe-Tap Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Waste and overflow conversion finish kit for replacing two-hole tub trims with a one-hole system
- One-hole overflow plate with screw and conversion bar
- 1-1/2-in. (16 TPI) strainer replacement with Toe Touch Stopper
- Bushing adapts strainer to fit 1-1/2-in. (11-1/2 TPI) piping
- Available in a variety of finishes to match your décor
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thread Size:
- 1-1/2 in
- UPC:
- 767580011337