Touch Toe Trim Kit in Polished Chrome
Touch Toe Trim Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes Toe Touch stopper and classic high-flow overflow plate
- Push-on design for quick, tool-free installation
- Classic waste and overflow trim kit for ABS and PVC rough-ins
- High-flow design allows water flow at approximately 7 GPM (gallons per minute)
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Brass, Plastic
- Material Type:
- ABS
- Product Type:
- Touch Toe Stopper
- Width:
- 5 in