3-1/2 in. Polypropylene Trap Seal
Trap-Tite™ 3-1/2 in. Polypropylene Trap Seal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Prevents harmful sewer gases from entering building
- Mitigates trap seal loss due to evaporation
- Protects against entry of vermin into habitable spaces
- Sealing rings on the outer edge of the Trap-Tite will keep device in place for the life of the product while the inner flaps will open when liquids pour down the drain.
- Rated for grease-laden waste applications
Specifications
- ASSE Standards:
- ASSE 1072
- Collection:
- Trap-Tite™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3-1/2
- Drain Component Type:
- Trap Seal
- Height:
- 1-7/20
- IAPMO Listed:
- No
- Material:
- Plastic, Silicone
- Material Type:
- Polypropylene
- Shape:
- Round
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 767580694356