Trip Lever Drain in Chrome
Trip Lever Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 648-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Trip lever bathtub finish kit with two-hole overflow plate and grid strainer
- Time-tested design that accents any tub
- Metal trip lever instantly plugs and unplugs the drain
- Perforated drain cover keeps unwanted materials from entering the strainer
- Available in a variety of finishes to match your décor
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 767580011719
- WaterSense Labeled:
- No