This product requires certification to purchase.

Trip Lever Drain in Oil Rubbed Bronze

AB & A™

Trip Lever Drain in Oil Rubbed Bronze

  • Fast #
  • Part #I64039
  • Item #2190357
  • Manufacturer Part #64039
3.4 out of 5 Customer Rating
Brand image
AB & A™

Trip Lever Drain in Oil Rubbed Bronze

  • Fast #
  • Part #I64039
  • Item #2190357
  • Manufacturer Part #64039
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 432
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Trip lever bathtub finish kit with two-hole overflow plate and grid strainer
  • Time-tested design that accents any tub
  • Metal trip lever instantly plugs and unplugs the drain
  • Perforated drain cover keeps unwanted materials from entering the strainer
  • Available in a variety of finishes to match your décor
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connecting Pipe:
No Piping
Handle Type:
Trip Lever
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
UPC:
767580011894
WaterSense Labeled:
No
Width:
3 in