This product requires certification to purchase.

Trip Lever Drain in Satin Nickel

AB & A™

Trip Lever Drain in Satin Nickel

  • Fast #
  • Part #I64940
  • Item #4322745
  • Manufacturer Part #64940
3.4 out of 5 Customer Rating
Brand image
AB & A™

Trip Lever Drain in Satin Nickel

  • Fast #
  • Part #I64940
  • Item #4322745
  • Manufacturer Part #64940
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 900
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Trip lever bathtub finish kit with two-hole overflow plate and grid strainer
  • Time-tested design that accents any tub
  • Metal trip lever instantly plugs and unplugs the drain
  • Perforated drain cover keeps unwanted materials from entering the strainer
  • Available in a variety of finishes to match your décor
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Connecting Pipe:
No Piping
Handle Type:
Trip Lever
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
UPC:
767580055201
WaterSense Labeled:
No
Width:
4 in