1-5/8 in. GoldGalv® Carbon Steel Strut Bracket
Series 200 1-5/8 in. GoldGalv® Carbon Steel Strut Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features 90° Steel angle fitting with silver galvanized finish
Specifications
- Coating:
- GoldGalv®
- Collection:
- Series 200
- Height:
- 2-1/4 in
- Length:
- 1-5/8 in
- Material:
- Carbon Steel
- Product Type:
- Strut Bracket
- Thickness:
- 1/4 in
- Width:
- 1-5/8 in