This product requires certification to purchase.

1-1/2 in. NPSH Brass Adjustable Fog Nozzle

Abbott Rubber Co Inc

1-1/2 in. NPSH Brass Adjustable Fog Nozzle

  • Fast #
  • Part #AJAHN150B
  • Item #4935847
  • Manufacturer Part #JAHN-150-B
4.7 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

1-1/2 in. NPSH Brass Adjustable Fog Nozzle

  • Fast #
  • Part #AJAHN150B
  • Item #4935847
  • Manufacturer Part #JAHN-150-B
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable stream/fog nozzles
  • Designed for water service and general cleaning applications
  • Requires Certification

Specifications

End Connection 1:
FNPSH
End Connections:
FNPSH
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
GSA Approved:
No
Material:
Brass
NSF Certified:
No
UPC:
708289554480