1-1/2 in. x 300 ft. PVC Discharge Hose in Blue
1-1/2 in. x 300 ft. PVC Discharge Hose in Blue
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Priced per foot but sold in 25 foot increments
- Designed for moderate use
- Strong, lightweight and flexible
- Mildew resistant
- Rolls up flat for easy storage
Specifications
- Color Finish Name:
- Blue
- Diameter:
- 1-1/2 in
- FM Approved:
- No
- Length:
- 1 ft
- Material:
- Plastic
- Material Type:
- Nylon, PVC
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 80 psi
- Product Type:
- Discharge Hose
- UL Listed:
- No
- UPC:
- 708289565820