1-1/2 in. NST Lexan Adjustable Fog Nozzle
1-1/2 in. NST Lexan Adjustable Fog Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable stream/fog nozzles
- Designed for water service and general cleaning applications
Specifications
- End Connection 1:
- FNST
- End Connections:
- FNST
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- Material:
- Lexan
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 708289387781