This product requires certification to purchase.

1-1/2 in. x 20 ft. EPDM Suction Hose in Black

Abbott Rubber Co Inc

1-1/2 in. x 20 ft. EPDM Suction Hose in Black

  • Fast #
  • Part #A1210150020
  • Item #7618042
  • Manufacturer Part #1210-1500-20
4.5 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

1-1/2 in. x 20 ft. EPDM Suction Hose in Black

  • Fast #
  • Part #A1210150020
  • Item #7618042
  • Manufacturer Part #1210-1500-20
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • 20' Male and female NPSH connects
  • Designed for contractors, industrial and agricultural service
  • Smooth EPDM blend tube
  • Fabric piles and steel wire spiral for full suction service
  • Rubber cover
  • Requires Certification

Specifications

Application:
Agriculture
Color Finish Name:
Black
End Connection 1:
MNPSH
End Connection 2:
FNPSH
End Connections:
MNPSH x FNPSH
FM Approved:
No
Length:
20
Material:
Rubber
Material Type:
EPDM
PipeTubing Size:
1-1/2
Pressure - Maximum:
150 psi
Product Type:
Suction Hose
UL Listed:
No
UPC:
708289571586
Weight:
20