This product requires certification to purchase.

1 in. Rubber Meter Gaskets 100 Pack

Abbott Rubber Co Inc

1 in. Rubber Meter Gaskets 100 Pack

  • Fast #
  • Part #AGT120R
  • Item #4930214
  • Manufacturer Part #GT120R
5 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

1 in. Rubber Meter Gaskets 100 Pack

  • Fast #
  • Part #AGT120R
  • Item #4930214
  • Manufacturer Part #GT120R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 1/8" black neoprene
  • Ring style
  • Sold per pack 100
  • Requires Certification

Specifications

Diameter - Outside:
1 in
Fitting Type:
Gasket
Material:
Rubber
Package Quantity:
Pack of 100
UPC:
708289556286