This product requires certification to purchase.

2-1/2 in. Polyester, Polyurethane and Woven Polyester Water Hose in Blue

Abbott Rubber Co Inc

2-1/2 in. Polyester, Polyurethane and Woven Polyester Water Hose in Blue

  • Fast #
  • Part #A11592500
  • Item #5073086
  • Manufacturer Part #1159-2500
5 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

2-1/2 in. Polyester, Polyurethane and Woven Polyester Water Hose in Blue

  • Fast #
  • Part #A11592500
  • Item #5073086
  • Manufacturer Part #1159-2500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Priced per foot but sold in 25 foot increments
  • Designed for transfer of drinking water
  • Complies with NSF 61 grade
  • Highly abrasion resistant extruded thermoplastic polyurethane
  • Reinforced with high strength circular woven filament polyester yarn
  • Rolls up flat for easy storage
  • Requires Certification

Specifications

Color Finish Name:
Blue
FM Approved:
No
Material:
Plastic
Material Type:
Polyester, Polyurethane, Woven Polyester
NSF:
NSF 61
PipeTubing Size:
2-1/2 in
Pressure - Maximum:
200 psi
Product Type:
Hose
UL Listed:
No
UPC:
708289548632