This product requires certification to purchase.

2-1/2 in. x 10 ft. MNST x FNST Plastic Fire Hose

Abbott Rubber Co Inc

2-1/2 in. x 10 ft. MNST x FNST Plastic Fire Hose

  • Fast #
  • Part #A2150250010NSTALRL
  • Item #7602815
  • Manufacturer Part #2150-2500-10-NST-AL/RL
5 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

2-1/2 in. x 10 ft. MNST x FNST Plastic Fire Hose

  • Fast #
  • Part #A2150250010NSTALRL
  • Item #7602815
  • Manufacturer Part #2150-2500-10-NST-AL/RL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Designed for interior fire fighting and flow testing
  • Aluminum rocker lug fittings
  • Polyester double jacket
  • Ozone resistant tube
  • Custom lengths and threads are available upon request
  • Requires Certification

Specifications

Application:
Fire Protection, Industrial
Diameter - Inside 1:
2-1/2 in
End Connection 1:
MNST
End Connection 2:
FNST
End Connections:
MNST x FNST
FM Approved:
No
Length:
10 ft
Material:
Aluminum, Plastic
Material Type:
Polyester
Pressure - Maximum:
800 psi
Product Type:
Fire Hose Assembly
Size:
2-1/2 in x 10 ft
UL Listed:
No
UPC:
708289551601