This product requires certification to purchase.

2-1/2 in. x 50 ft. Adapter x Coupler Aluminum Discharge Hose in White

Abbott Rubber Co Inc

2-1/2 in. x 50 ft. Adapter x Coupler Aluminum Discharge Hose in White

  • Fast #
  • Part #A1130250050CE
  • Item #5073117
  • Manufacturer Part #1130-2500-50-CE
3.1 out of 5 Customer Rating
Brand image
Abbott Rubber Co Inc

2-1/2 in. x 50 ft. Adapter x Coupler Aluminum Discharge Hose in White

  • Fast #
  • Part #A1130250050CE
  • Item #5073117
  • Manufacturer Part #1130-2500-50-CE
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Male and female quick connects
  • Designed as a general purpose discharge hose
  • Black SBR age resistant tube
  • Single jacket white polyester cover
  • Will not absorb moisture
  • Rolls up flat for easy storage
  • Requires Certification

Specifications

Application:
Heavy Duty
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Adapter
End Connection 2:
Coupler
End Connections:
Adapter x Coupler
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Length:
50 ft
Material:
Aluminum, Plastic, Rubber
Material Type:
Polyester, SBR
Pressure - High:
150
Product Type:
Discharge Hose
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
708289563307
Weight:
22 lb