2-1/2 in. x 50 ft. MNPSH x FNPSH PVC Discharge Hose in Blue
2-1/2 in. x 50 ft. MNPSH x FNPSH PVC Discharge Hose in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 50' Male and female NPSM connects
- Designed for moderate use
- Strong, lightweight and flexible
- Mildew resistant
- Rolls up flat for easy storage
Specifications
- Application:
- Water
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- MNPSM
- End Connection 2:
- FNPSM
- End Connections:
- MNPSM x FNPSM
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- Nylon, PVC
- PipeTubing Size:
- 2-1/2 in
- Pressure - Maximum:
- 65 psi
- Product Type:
- Discharge Hose
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 708289547192
- Weight:
- 16 lb