2-1/2 in. EPDM Suction Hose in Black
2-1/2 in. EPDM Suction Hose in Black
Product Details
Product Details
- Priced per foot but sold in 5 foot increments with cuffs
- Designed for contractors, industrial and agricultural service
- Smooth EPDM blend tube
- Fabric piles and steel wire spiral for full suction service
- Rubber cover
Specifications
- Application:
- Agriculture
- Color Finish Name:
- Black
- FM Approved:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- PipeTubing Size:
- 2-1/2 in
- Pressure - Maximum:
- 150 psi
- Product Type:
- Suction Hose
- UL Listed:
- No
- UPC:
- 708289571944
- Weight:
- 1.39 lb